Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-8-CU-STR-YEL Stranded Copper XHHW Cable 8-AWG Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-8-CU-STR-YEL Stranded Copper XHHW Cable 8-AWG Yellow

SKU: 39126
8-AWG Copper XHHW cable in yellow color, features 45-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 40-Amps at 60 deg C, 50-Amps at 75 deg C, 55-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • 7-Stranded cable
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in yellow color
  • Features polypropylene jacket for added protection

Overview

8-AWG Copper XHHW cable in yellow color, features 45-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 40-Amps at 60 deg C, 50-Amps at 75 deg C, 55-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Stud Size
No
Wire Gauge Size
8 AWG
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
UNSPSC
41113630
Voltage Rating
600 Volt
Temperature Rating
60/75/90 deg C
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Strands
7
Amperage Rating
40 Amp at 60 deg C, 50 Amp at 75 deg C, 55 Amp at 90 deg C
Stranded/Solid
Stranded
Color
Yellow
Manufacturer Part Number
XHHW-8-CU-STR-YEL
Packing Type
No
Insulation Thickness
45 mil
Jacket Material
Polypropylene
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Copper
Brand Name
No
Item Name
XHHW Cable
Outside Diameter
232
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.