Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-8-CU-STR-RED-2500R Stranded Copper XHHW Cable 8 AWG 2500 ft Reel Red

SKU: 699180
XHHW Cable in red color, has stranded 8 AWG copper conductors for conductivity. It comes in a 2500-ft reel.
  • Has copper conductors
  • Conductor of size 8 AWG
  • Comes in red color

Overview

XHHW Cable in red color, has stranded 8 AWG copper conductors for conductivity. It comes in a 2500-ft reel.

Specifications

List UOM Qty
1000
Order UOM
ft
Stud Size
No
Stranded/Solid
Stranded
Packing Type
Reel
Color
Red
UNSPSC
26121524
Manufacturer Part Number
XHHW-8-CU-STR-RED-2500R
Item Name
XHHW Cable
Length
2500
sku
699180
Wire Gauge Size
8 AWG
Energy Star Flag
No
Brand Name
No
Conductor Material
Copper
Insulation Material
No
Jacket Material
No
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.