Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-600-BLK-STR-CU-2000MR Stranded Copper XHHW Cable 600-KCMIL 2000-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-600-BLK-STR-CU-2000MR Stranded Copper XHHW Cable 600-KCMIL 2000-ft Master Reel Black

SKU: 10311
XHHW Cable in black color, has 61-Strand copper conductor of size 600-KCMIL. It features 80-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 355-Amps at 60 deg C, 420-Amps at 75 deg C, 475-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 2000-ft cable comes in master reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in black color
  • Features polypropylene jacket for added protection

Overview

XHHW Cable in black color, has 61-Strand copper conductor of size 600-KCMIL. It features 80-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 355-Amps at 60 deg C, 420-Amps at 75 deg C, 475-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 2000-ft cable comes in master reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
sku
10311
Energy Star Flag
No
Country Of Origin
United States of America
Voltage Rating
600 Volt
Wire Gauge Size
600 KCMIL
RoHS Flag
No
UNSPSC
26121524
GTIN
00980100242732
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Color
Black
Temperature Rating
60/75/90 deg C
Strands
61
Conductor Material
Copper
UPC
98010024273
Manufacturer Part Number
XHHW-600-BLK-STR-CU-2000MR
Stranded/Solid
Stranded
Brand Name
No
Amperage Rating
355 Amp at 60 deg C, 420 Amp at 75 deg C, 475 Amp at 90 deg C
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
80 mil
Item Name
XHHW Cable
Jacket Material
Polypropylene
Length
2000
Packing Type
Master Reel
Outside Diameter
1029
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.