Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-6-BRN-7STR-CU-1000R Stranded Copper XHHW Cable 6-AWG 1000-ft Reel Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-6-BRN-7STR-CU-1000R Stranded Copper XHHW Cable 6-AWG 1000-ft Reel Brown

SKU: 101317
XHHW Cable in brown color, has 7-Strandcopper conductor of size 6-AWG. It features 45-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 55-Amps at 60 deg C, 65-Amps at 75 deg C, 75-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 1000-ft cable comes in reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in brown color
  • Features polypropylene jacket for added protection

Overview

XHHW Cable in brown color, has 7-Strandcopper conductor of size 6-AWG. It features 45-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 55-Amps at 60 deg C, 65-Amps at 75 deg C, 75-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 1000-ft cable comes in reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
UPC
98010024136
UNSPSC
26121524
Wire Gauge Size
6 AWG
Temperature Rating
60/75/90 deg C
RoHS Flag
No
Country Of Origin
United States of America
Color
Brown
Conductor Material
Copper
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Stranded/Solid
Stranded
Strands
7
Energy Star Flag
No
sku
101317
Amperage Rating
55 Amp at 60 deg C, 65 Amp at 75 deg C, 75 Amp at 90 deg C
Voltage Rating
600 Volt
Item Name
XHHW Cable
Jacket Material
Polypropylene
Length
1000
Brand Name
No
Insulation Thickness
45 mil
Insulation Material
Cross-Linked Polyethylene
Manufacturer Part Number
XHHW-6-BRN-7STR-CU-1000R
GTIN
00980100241360
Packing Type
Reel
Outside Diameter
267
Hazardous Materials Code
N
Eclipse Keywords Numeric
68338307

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.