Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-500-CU-STR-GY Stranded Copper XHHW Cable 500-KCMIL Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-500-CU-STR-GY Stranded Copper XHHW Cable 500-KCMIL Gray

SKU: 41652
500-KCMIL Copper XHHW cable in gray color, features 65-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 320-Amps at 60 deg C, 380-Amps at 75 deg C, 430-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • 37-Stranded cable
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in gray color
  • Features polypropylene jacket for added protection

Overview

500-KCMIL Copper XHHW cable in gray color, features 65-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 320-Amps at 60 deg C, 380-Amps at 75 deg C, 430-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
Energy Star Flag
No
Country Of Origin
France
Voltage Rating
600 Volt
Wire Gauge Size
500 KCMIL
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Color
Gray
Temperature Rating
60/75/90 deg C
Strands
37
Conductor Material
Copper
Manufacturer Part Number
XHHW-500-CU-STR-GY
Stranded/Solid
Stranded
Brand Name
No
Amperage Rating
320 Amp at 60 deg C, 380 Amp at 75 deg C, 430 Amp at 90 deg C
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
65 mil
Item Name
XHHW Cable
Jacket Material
Polypropylene
Packing Type
No
Outside Diameter
923
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.