Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-500-CU-STR-BRN Stranded Copper XHHW Cable 500-KCMIL Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-500-CU-STR-BRN Stranded Copper XHHW Cable 500-KCMIL Brown

SKU: 417550
XHHW Cable in brown color, has 37-Strandcopper conductor of size 500-KCMIL. It features 65-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 320-Amps at 60 deg C, 380-Amps at 75 deg C, 430-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in brown color
  • Features polypropylene jacket for added protection

Overview

XHHW Cable in brown color, has 37-Strandcopper conductor of size 500-KCMIL. It features 65-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 320-Amps at 60 deg C, 380-Amps at 75 deg C, 430-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
UNSPSC
26121524
Wire Gauge Size
500 KCMIL
Temperature Rating
60/75/90 deg C
Color
Brown
Conductor Material
Copper
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Stranded/Solid
Stranded
Strands
37
Energy Star Flag
No
sku
417550
Amperage Rating
320 Amp at 60 deg C, 380 Amp at 75 deg C, 430 Amp at 90 deg C
Voltage Rating
600 Volt
Item Name
XHHW Cable
Jacket Material
Polypropylene
Brand Name
No
Insulation Thickness
65 mil
Insulation Material
Cross-Linked Polyethylene
Manufacturer Part Number
XHHW-500-CU-STR-BRN
Packing Type
No
Outside Diameter
923
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.