Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-4/0-BLK-STR-CU-2500MR Stranded Copper XHHW Cable 4/0-AWG 2500-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-4/0-BLK-STR-CU-2500MR Stranded Copper XHHW Cable 4/0-AWG 2500-ft Master Reel Black

SKU: 10276
XHHW Cable in black color, has 19-Strandcopper conductor of size 4/0-AWG. It features 55-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 195-Amps at 60 deg C, 230-Amps at 75 deg C, 260-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 2500-ft cable comes in master reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in black color
  • Features polypropylene jacket for added protection

Overview

XHHW Cable in black color, has 19-Strandcopper conductor of size 4/0-AWG. It features 55-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 195-Amps at 60 deg C, 230-Amps at 75 deg C, 260-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 2500-ft cable comes in master reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
UPC
98010024242
UNSPSC
26121524
Wire Gauge Size
4/0 AWG
Temperature Rating
60/75/90 deg C
RoHS Flag
No
Country Of Origin
United States of America
Color
Black
Conductor Material
Copper
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
Stranded/Solid
Stranded
Strands
19
Energy Star Flag
No
sku
10276
Amperage Rating
195 Amp at 60 deg C, 230 Amp at 75 deg C, 260 Amp at 90 deg C
Voltage Rating
600 Volt
Item Name
XHHW Cable
Jacket Material
Polypropylene
Length
2500
Brand Name
No
Insulation Thickness
30 mil
Insulation Material
Cross-Linked Polyethylene
Manufacturer Part Number
XHHW-4/0-BLK-STR-CU-2500MR
GTIN
00980100242428
Packing Type
Master Reel
Outside Diameter
623
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.