Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-350-BLK-STR-AL-2500R Stranded Aluminum XHHW Cable 350-KCMIL 2500-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-350-BLK-STR-AL-2500R Stranded Aluminum XHHW Cable 350-KCMIL 2500-ft Master Reel Black

SKU: 12861
350-KCMIL Aluminum XHHW cable in black color, features 65-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 280-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 2500-ft cable comes in master reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.
  • 35-Stranded cable
  • Designed to be installed without the application of pulling lubricant
  • Comes in black color
  • Features cross linked polyethylene insulation

Overview

350-KCMIL Aluminum XHHW cable in black color, features 65-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 280-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 2500-ft cable comes in master reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Stud Size
No
Wire Gauge Size
350 KCMIL
Standards
ASTM, UL 44, NOM-ANCE 90 deg C, Federal Specification: A-A-59544, National Electrical Code, NFPA 70, 2014 Edition, NEMA WC-70 (ICEA S-95-658) Construction Requirements, RoHS Compliant REACh Compliant
GTIN
00980120543550
UNSPSC
26121524
Voltage Rating
600 Volt
Temperature Rating
90 deg C Dry
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Strands
35
Conductor Material
Aluminum
Stranded/Solid
Stranded
Color
Black
UPC
98012054355
Manufacturer Part Number
XHHW-350-BLK-STR-AL-2500R
Packing Type
Master Reel
Outside Diameter
746
Insulation Material
Cross-Linked Polyethylene
Brand Name
No
Amperage Rating
280 Amp
Length
2500
Jacket Material
No
Item Name
XHHW Cable
Insulation Thickness
65 mil
Is PFA Discontinued
No
Leaf Node Search
XHHW
Category Level One Search
Wire
Category Level Two Search
Aluminum Building Wire
Category Level Three Search
XHHW
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.