Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-300-BLK-37STR-CU-5000R Stranded Copper XHHW Cable 300-KCMIL 5000-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-300-BLK-37STR-CU-5000R Stranded Copper XHHW Cable 300-KCMIL 5000-ft Reel Black

SKU: 222335
300-KCMIL Copper XHHW cable in black color, features 65-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 240-Amps at 60 deg C, 285-Amps at 75 deg C, 320-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 5000-ft cable comes in reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • 37-Stranded cable
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in black color
  • Features polypropylene jacket for added protection

Overview

300-KCMIL Copper XHHW cable in black color, features 65-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 240-Amps at 60 deg C, 285-Amps at 75 deg C, 320-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 5000-ft cable comes in reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Stud Size
No
Wire Gauge Size
300 KCMIL
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
GTIN
00980100242756
UNSPSC
26121524
Voltage Rating
600 Volt
Temperature Rating
60/75/90 deg C
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Strands
37
Amperage Rating
240 Amp at 60 deg C, 285 Amp at 75 deg C, 320 Amp at 90 deg C
Stranded/Solid
Stranded
Color
Black
UPC
98010024275
Manufacturer Part Number
XHHW-300-BLK-37STR-CU-5000R
Packing Type
Reel
Insulation Thickness
65 mil
Item Name
XHHW Cable
Jacket Material
Polypropylene
Outside Diameter
744
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Copper
Brand Name
No
Length
5000

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.