Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-2-BLK-STR-AL-5000R Stranded Aluminum XHHW Cable 2-AWG 5000-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-2-BLK-STR-AL-5000R Stranded Aluminum XHHW Cable 2-AWG 5000-ft Master Reel Black

SKU: 12702
XHHW Cable in black color, has 7-Strandaluminum conductor of size 2-AWG. It features 45-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 100-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 5000-ft cable comes in master reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.
  • Designed to be installed without the application of pulling lubricant
  • Comes in black color
  • Features aluminum conductor with cross linked polyethylene insulation

Overview

XHHW Cable in black color, has 7-Strandaluminum conductor of size 2-AWG. It features 45-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 100-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 5000-ft cable comes in master reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
UPC
98012054183
UNSPSC
26121614
Wire Gauge Size
2 AWG
Temperature Rating
90 deg C Dry
RoHS Flag
No
Country Of Origin
United States of America
Color
Black
Conductor Material
Aluminum
Standards
ASTM, UL 44, NOM-ANCE 90 deg C, Federal Specification: A-A-59544, National Electrical Code, NFPA 70, 2014 Edition, NEMA WC-70 (ICEA S-95-658) Construction Requirements, RoHS Compliant REACh Compliant
Stranded/Solid
Stranded
Strands
7
Energy Star Flag
No
sku
12702
Amperage Rating
100 Amp
Voltage Rating
600 Volt
Item Name
XHHW Cable
Jacket Material
No
Length
5000
Brand Name
No
Insulation Thickness
45 mil
Insulation Material
Cross-Linked Polyethylene
Manufacturer Part Number
XHHW-2-BLK-STR-AL-5000R
GTIN
00980120541839
Packing Type
Master Reel
Outside Diameter
358
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.