Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-2-BLK-STR-AL-1000R Stranded Aluminum XHHW Cable 2-AWG 1000-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-2-BLK-STR-AL-1000R Stranded Aluminum XHHW Cable 2-AWG 1000-ft Reel Black

SKU: 12694
2-AWG Aluminum XHHW cable in black color, features 45-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 100-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.
  • 7-Stranded cable
  • Designed to be installed without the application of pulling lubricant
  • Comes in black color
  • Features cross linked polyethylene insulation

Overview

2-AWG Aluminum XHHW cable in black color, features 45-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 100-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Stud Size
No
Wire Gauge Size
2 AWG
Standards
ASTM, UL 44, NOM-ANCE 90 deg C, Federal Specification: A-A-59544, National Electrical Code, NFPA 70, 2014 Edition, NEMA WC-70 (ICEA S-95-658) Construction Requirements, RoHS Compliant REACh Compliant
GTIN
00980120541815
UNSPSC
26121614
Voltage Rating
600 Volt
Temperature Rating
90 deg C Dry
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Strands
7
Amperage Rating
100 Amp
Stranded/Solid
Stranded
Color
Black
UPC
98012054181
Manufacturer Part Number
XHHW-2-BLK-STR-AL-1000R
Packing Type
Reel
Insulation Thickness
45 mil
Jacket Material
No
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Aluminum
Brand Name
No
Length
1000
Item Name
XHHW Cable
Outside Diameter
358
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.