Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-2/0-BLK-STR-AL-5000R Stranded Aluminum XHHW Cable 2/0-AWG 5000-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-2/0-BLK-STR-AL-5000R Stranded Aluminum XHHW Cable 2/0-AWG 5000-ft Master Reel Black

SKU: 12747
2/0-AWG Aluminum XHHW cable in black color, features 55-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 150-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 5000-ft cable comes in master reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.
  • 18-Stranded cable
  • Designed to be installed without the application of pulling lubricant
  • Comes in black color
  • Features cross linked polyethylene insulation

Overview

2/0-AWG Aluminum XHHW cable in black color, features 55-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600-Volts and current rating of 150-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 5000-ft cable comes in master reel. It finds application in conduit or recognized raceways for service and feeder wiring. Cable is UL listed, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Voltage Rating
600 Volt
Wire Gauge Size
2/0 AWG
RoHS Flag
No
UNSPSC
26121614
GTIN
00980120542331
Standards
ASTM, UL 44, NOM-ANCE 90 deg C, Federal Specification: A-A-59544, National Electrical Code, NFPA 70, 2014 Edition, NEMA WC-70 (ICEA S-95-658) Construction Requirements, RoHS Compliant REACh Compliant
Color
Black
Temperature Rating
90 deg C Dry
Strands
18
Conductor Material
Aluminum
UPC
98012054233
Manufacturer Part Number
XHHW-2/0-BLK-STR-AL-5000R
Stranded/Solid
Stranded
Brand Name
No
Amperage Rating
150 Amp
Insulation Material
Cross-Linked Polyethylene
Insulation Thickness
30 mil
Item Name
XHHW Cable
Jacket Material
No
Length
5000
Packing Type
Master Reel
Outside Diameter
486
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.