Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

XHHW-1-BLK-STR-CU-5000MR Stranded Copper XHHW Cable 1-AWG 5000-ft Master Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

XHHW-1-BLK-STR-CU-5000MR Stranded Copper XHHW Cable 1-AWG 5000-ft Master Reel Black

SKU: 10256
1-AWG Copper XHHW cable in black color, features 45-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 110-Amps at 60 deg C, 130-Amps at 75 deg C, 150-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 5000-ft cable comes in master reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.
  • 19-Stranded cable
  • Suitable for general-purpose wiring, power distribution/branch circuit wiring and for use in low leakage circuits
  • Comes in black color
  • Features polypropylene jacket for added protection

Overview

1-AWG Copper XHHW cable in black color, features 45-mil cross-linked polyethylene insulation and polypropylene jacket. Polyethylene insulation of this cable offers resistance against moisture, heat, flame and sunlight. Cable has voltage rating of 600-Volts and current rating of 110-Amps at 60 deg C, 130-Amps at 75 deg C, 150-Amps at 90-degree. It withstands temperature rating of 60/75/90 deg C. This 5000-ft cable comes in master reel. It finds application in power distribution and branch circuit wiring. Cable is UL listed and CSA certified.

Specifications

Stud Size
No
Wire Gauge Size
1 AWG
Standards
UL 44, ICEA S-95-658/NEMA WC-70, Federal Specification: A-A-59544, cULus, CSA/UL Listed
GTIN
00980100242039
UNSPSC
26121524
Voltage Rating
600 Volt
Temperature Rating
60/75/90 deg C
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Strands
19
Conductor Material
Copper
Stranded/Solid
Stranded
Color
Black
UPC
98010024203
Manufacturer Part Number
XHHW-1-BLK-STR-CU-5000MR
Packing Type
Master Reel
Outside Diameter
434
Insulation Material
Cross-Linked Polyethylene
Brand Name
No
Amperage Rating
110 Amp at 60 deg C, 130 Amp at 75 deg C, 150 Amp at 90 deg C
Length
5000
Jacket Material
Polypropylene
Item Name
XHHW Cable
Insulation Thickness
45 mil
Is PFA Discontinued
No
Leaf Node Search
XHHW
Category Level One Search
Wire
Category Level Two Search
Copper Building Wire
Category Level Three Search
XHHW

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.