Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

X11/2HW30 Steel 30-Degree Conduit Elbow 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

X11/2HW30 Steel 30-Degree Conduit Elbow 1-1/2-Inch

SKU: 60907
30-Degree Elbow in silver color, features high-quality steel construction with galvanized finish. This elbow has trade size of 1-1/2-inches.
  • Features steel construction
  • Has trade size of 1-1/2-inches
  • Ideal for environmentally suitable locations

Overview

30-Degree Elbow in silver color, features high-quality steel construction with galvanized finish. This elbow has trade size of 1-1/2-inches.

Specifications

Thread Size
No
Fitting Type
Elbow
Energy Star Flag
No
UNSPSC
39131700
Schedule
No
Manufacturer Part Number
X11/2HW30
Trade Size
1-1/2 Inch
UPC
98002000154
Brand Name
No
Material
Steel
Item Name
30 Degree Conduit Elbow
Insulation Material
No
Finish
Galvanized
Conduit Body Form
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.