Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

World Dryer L-974 Hand Dryer 110 - 120/208/220 - 240-Volt White Aluminum SLIMdri™

  

*Images are for illustration purposes only and may not be an exact representation of the product

World Dryer L-974 Hand Dryer 110 - 120/208/220 - 240-Volt White Aluminum SLIMdri™

SKU: 100834
World Dryer SLIMdri™ Hand dryer in white color, features aluminum construction and epoxy/chrome plated finish. It has voltage rating of 110 - 120/208/220 - 240-Volts. It features current rating of 8.3-Amps at 110 - 120-Volts, 3.7-Amps at 208-Volts and 4.1-Amps at 220 - 240-Volts. Hand dryer has power rating of 950-Watts at 110 - 120-Volts, 775-Watts at 208-Volts and 950-Watts at 220 - 240-Volts. It offers flow rate of 70 CFM.

This hand dryer has ON/OFF heat control for added comfort. It comes equipped with SteriTouch® antimicrobial technology that inhibits the growth of bacteria, mold and fungus. Dryer provides automatic activation. Hand dryer has ultra compact and contemporary stylish design. Durable/vandal resistant hand dryer protects from harmful water ingress. It measures 10.7-Inch x 11.43-Inch x 3.9-Inch. It offers surface mounting. This Hand dryer offers simple and quick installation. Hand dryer is ADA compliant.
  • Up to 40% faster dry time than leading competitive surface mounted ADA dryers
  • Up to 70% less energy than competitive dryers
  • Durable and vandal-resistant

Overview

World Dryer SLIMdri™ Hand dryer in white color, features aluminum construction and epoxy/chrome plated finish. It has voltage rating of 110 - 120/208/220 - 240-Volts. It features current rating of 8.3-Amps at 110 - 120-Volts, 3.7-Amps at 208-Volts and 4.1-Amps at 220 - 240-Volts. Hand dryer has power rating of 950-Watts at 110 - 120-Volts, 775-Watts at 208-Volts and 950-Watts at 220 - 240-Volts. It offers flow rate of 70 CFM.

This hand dryer has ON/OFF heat control for added comfort. It comes equipped with SteriTouch® antimicrobial technology that inhibits the growth of bacteria, mold and fungus. Dryer provides automatic activation. Hand dryer has ultra compact and contemporary stylish design. Durable/vandal resistant hand dryer protects from harmful water ingress. It measures 10.7-Inch x 11.43-Inch x 3.9-Inch. It offers surface mounting. This Hand dryer offers simple and quick installation. Hand dryer is ADA compliant.

Specifications

Manufacturer Part Number
L-974
Manufacturer Name
World Dryer
Country Of Origin
France
Voltage Rating
110 - 120/208/220 - 240 Volt
Color
White
Energy Star Flag
No
Standards
ADA Compliant
UNSPSC
47131707
RoHS Flag
Yes
Temperature Rating
48 deg C Rise
Amperage Rating
8.3 Amp at 110 - 120 Volt, 3.7 Amp at 208 Volt, 4.1 Amp at 220 - 240 Volt
Brand Name
World Dryer
Degree of Protection
IP23
Dimensions
10.7 Inch x 11.43 Inch x 3.9 Inch
Finish
Epoxy or Chrome Plating
Flow Rate
70 CFM
Item Name
Hand Dryer
Material
Aluminum
Mounting
Surface
Power Rating
950 Watt at 110 - 120 Volt, 775 Watt at 208 Volt, 950 Watt at 220 - 240 Volt
Sub Brand
SLIMdri™

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.