Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

WIREWAY STRAIGHT SECTION HOFF F88L48 JIC LAY IN WIREWAY

  

*Images are for illustration purposes only and may not be an exact representation of the product

WIREWAY STRAIGHT SECTION HOFF F88L48 JIC LAY IN WIREWAY

SKU: 518280
LAY-IN TYPE; 14 GAUGE STEEL BODY/COVER MATERIAL; ANSI 61 GRAY POLYESTER POWDER PAINTED FINISH; 48 INCH; 8 INCH; 8 INCH; UL 870, CSA APPROVAL; NEMA 12, IP54 ENCLOSURE; BUTT HINGED, LATCHED COVER TYPE; NO KNOCKOUT(S); APPLICABLE STANDARD IEC 60529

Overview

LAY-IN TYPE; 14 GAUGE STEEL BODY/COVER MATERIAL; ANSI 61 GRAY POLYESTER POWDER PAINTED FINISH; 48 INCH; 8 INCH; 8 INCH; UL 870, CSA APPROVAL; NEMA 12, IP54 ENCLOSURE; BUTT HINGED, LATCHED COVER TYPE; NO KNOCKOUT(S); APPLICABLE STANDARD IEC 60529

Specifications

GTIN
00783510192006
Energy Star Flag
No
Manufacturer Part Number
F88L48
Manufacturer Name
NVENT HOFFMAN
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131710
UPC
78351019200
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.