Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold VS662345FF Small Furniture Feed Vista Column 10-ft 6-Inch x 8-29/32-Inch x 3-25/32-Inch Vista™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold VS662345FF Small Furniture Feed Vista Column 10-ft 6-Inch x 8-29/32-Inch x 3-25/32-Inch Vista™

SKU: 39921
Wiremold Vista™ Small furniture feed vista column features aluminum construction with anodized finish. It comes with one VSFF plate at bottom and backside of pole. This column measures 10-ft 6-Inch x 8-29/32-Inch x 3-25/32-Inch. It has small profile frame and round end channels. Small furniture feed vista column is UL listed.
  • Includes one VSFF plate at bottom and back side of pole
  • Measures 126-Inch x 8-29/32-Inch x 3-25/32-Inch
  • Anodized aluminum construction

Overview

Wiremold Vista™ Small furniture feed vista column features aluminum construction with anodized finish. It comes with one VSFF plate at bottom and backside of pole. This column measures 10-ft 6-Inch x 8-29/32-Inch x 3-25/32-Inch. It has small profile frame and round end channels. Small furniture feed vista column is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grounding
No
NEMA Configuration
No
RoHS Flag
Yes
Width
8.90625
Standards
UL (Canada and US) Listed
GTIN
00786776074642
UNSPSC
39131713
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Sub Brand
Vista™
Manufacturer Part Number
VS662345FF
Manufacturer Name
Legrand
UPC
78677607464
Brand Name
Wiremold
Finish
Anodized
Height
3.78125
Item Name
Small Furniture Feed Vista Column
Length
126
Material
Aluminum

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.