Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold V3014C Wall Box Connector Fitting Steel Ivory For Use With 3000 Series Single-Channel 2-Piece Steel Surface Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold V3014C Wall Box Connector Fitting Steel Ivory For Use With 3000 Series Single-Channel 2-Piece Steel Surface Raceway

SKU: 123376
Wiremold Wallbox connector fitting in ivory color, has steel construction for longer endurance. It measures 8-Inch x 2-3/4-Inch. Connector fitting is ideal for use with 3000 series 1-Channel, 2-Piece steel surface raceway. It connects 3000 series raceway from flushed-in wallbox. Wallbox connector fitting is UL listed, CSA certified and ADA compliant.
  • Suitable for use with 3000 series 1-Channel 2-Piece steel surface raceway
  • Steel construction for longer endurance
  • Measures 8-Inch x 2-3/4-Inch

Overview

Wiremold Wallbox connector fitting in ivory color, has steel construction for longer endurance. It measures 8-Inch x 2-3/4-Inch. Connector fitting is ideal for use with 3000 series 1-Channel, 2-Piece steel surface raceway. It connects 3000 series raceway from flushed-in wallbox. Wallbox connector fitting is UL listed, CSA certified and ADA compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Standards
UL 5, E41751 Guide (RJPR), CSA LR350 Certified, ADA Compliant
GTIN
00786776105285
UNSPSC
39131709
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
V3014C
Manufacturer Name
Legrand
UPC
78677610528
Degree of Protection
No
Dimensions
8 Inch Length x 2-3/4 Inch Width
Finish
Ivory
For Use With
3000 Series Single-Channel Steel Surface Raceway
Item Name
Wall Box Connector Fitting
Material
Steel
Brand Name
Wiremold

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.