Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold V2418M External Elbow Fitting Steel Ivory For Use With 2400® Series Dual-Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold V2418M External Elbow Fitting Steel Ivory For Use With 2400® Series Dual-Channel Raceway

SKU: 109396
Wiremold External elbow fitting in ivory color, has steel construction for longer endurance. It measures 3-Inch x 1-5/8-Inch. It is suitable for use with 2400 series 2-Channel raceway. Fitting is cULus listed and RoHS compliant.
  • 90-Degree External corners for 2400 series
  • Steel construction for longer endurance
  • Measures 3-Inch x 1-5/8-Inch

Overview

Wiremold External elbow fitting in ivory color, has steel construction for longer endurance. It measures 3-Inch x 1-5/8-Inch. It is suitable for use with 2400 series 2-Channel raceway. Fitting is cULus listed and RoHS compliant.

Specifications

Manufacturer Name
Legrand
Manufacturer Part Number
V2418M
UPC
78677617050
Standards
cULus Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
Steel
Brand Name
Wiremold
Degree of Protection
No
Dimensions
3 Inch Length x 1-5/8 Inch Width
Finish
Ivory
For Use With
2400® Series Dual-Channel Raceway
Item Name
External Elbow Fitting
GTIN
00786776170504
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.