Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold V2417FO Radius Internal Elbow Fitting Steel Ivory For Use With 2400® Series Dual-Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold V2417FO Radius Internal Elbow Fitting Steel Ivory For Use With 2400® Series Dual-Channel Raceway

SKU: 101226
Wiremold Radiused internal elbow fitting in ivory color, has steel construction for longer endurance. It has length of 4-inches. Elbow fitting is ideal for use with 2400® series 2-Channel raceway. It comes with two couplings. Radiused internal elbow fitting is UL/cUL listed, RoHS compliant and meets NEC/CEC standards.
  • 90-Degree Flat elbow with integral dividers to provide 2-Inch (51-mm) full capacity cable bend radius control for fiber optic and UTP/STP cable installations
  • Two couplings included
  • Suitable for use with 2400® series 2-channel raceway

Overview

Wiremold Radiused internal elbow fitting in ivory color, has steel construction for longer endurance. It has length of 4-inches. Elbow fitting is ideal for use with 2400® series 2-Channel raceway. It comes with two couplings. Radiused internal elbow fitting is UL/cUL listed, RoHS compliant and meets NEC/CEC standards.

Specifications

Manufacturer Name
Legrand
Manufacturer Part Number
V2417FO
UPC
78677656959
Standards
UL Listed, cUL E41751 Guide (RJPR) Certified, Meets NEC Article 386 Compliant and Meets Section 12-600 of CEC Certified, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
Steel
Brand Name
Wiremold
Degree of Protection
No
Dimensions
4 Inch Length
Finish
Ivory
For Use With
2400® Series Dual-Channel Raceway
Item Name
Radius Internal Elbow Fitting
GTIN
00786776569599
Is PFA Discontinued
No
Leaf Node Search
Raceway Fittings
Category Level One Search
Conduit and Fittings
Category Level Two Search
Raceway & Wiring Ducts
Category Level Three Search
Raceway Fittings

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.