Tour  

Wiremold V1517B Adapter Fitting Steel Ivory For Use With 1500 Series Pancake® Single-Channel Overfloor Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold V1517B Adapter Fitting Steel Ivory For Use With 1500 Series Pancake® Single-Channel Overfloor Raceway

SKU: 42483
Wiremold Adapter fitting in ivory color, has steel construction for longer endurance. It has length of 2-15/16-inches. Fitting is suitable for use with 1500 series Pancake® 1-Channel overfloor raceway. It is perfect for feed to or from 500 or 700 series raceway on wall to 1500 series raceway on floor. Fitting is UL listed and CSA certified.
  • Offers a complete and secure installation
  • Steel construction for longer endurance
  • Has length of 2-15/16-inches

Overview

Wiremold Adapter fitting in ivory color, has steel construction for longer endurance. It has length of 2-15/16-inches. Fitting is suitable for use with 1500 series Pancake® 1-Channel overfloor raceway. It is perfect for feed to or from 500 or 700 series raceway on wall to 1500 series raceway on floor. Fitting is UL listed and CSA certified.

Specifications

Manufacturer Name
Legrand
Manufacturer Part Number
V1517B
UPC
78677603487
Standards
UL 41751 Guide (RJPR), UL 5 Listed, CSA 350
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
Steel
Brand Name
Wiremold
Degree of Protection
No
Dimensions
2-15/16 Inch Length
Finish
Ivory
For Use With
1500 Series Pancake® Single-Channel Overfloor Raceway
Item Name
Adapter Fitting
GTIN
00786776034875
Is PFA Discontinued
No
Leaf Node Search
Raceway Fittings
Category Level One Search
Conduit and Fittings
Category Level Two Search
Raceway & Wiring Ducts
Category Level Three Search
Raceway Fittings

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.