Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold SGT-DP 1-Gang Panel Device Plate AF Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold SGT-DP 1-Gang Panel Device Plate AF Series

SKU: 40149
Wiremold AF Series 1-Gang Panel device plate employs one duplex opening configuration. It is suitable for use with AF series raised floor box. Device plate is UL listed and RoHS compliant.
  • For AF series raised floor box
  • One duplex opening configuration
  • High-quality material construction

Overview

Wiremold AF Series 1-Gang Panel device plate employs one duplex opening configuration. It is suitable for use with AF series raised floor box. Device plate is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Brand Name
Wiremold
Configuration
(1) Duplex
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
GTIN
00786564519386
Standards
UL Listed, RoHS Compliant
For Use With
AF Series Raised Floor Box
Item Name
Panel Device Plate
Sub Brand
AF Series
Shape
No
Number of Gangs
1.0000
UNSPSC
39121307
Manufacturer Part Number
SGT-DP
Manufacturer Name
Legrand
UPC
78656451938

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.