Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold SAF21/2-KC Triple Service Shallow Raised Floor Box With Carpet Lid And Flange 8-Inch x 10-Inch x 2-1/2-Inch 29-Cubic-Inch FloorSource™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold SAF21/2-KC Triple Service Shallow Raised Floor Box With Carpet Lid And Flange 8-Inch x 10-Inch x 2-1/2-Inch 29-Cubic-Inch FloorSource™

SKU: 42874
Wiremold FloorSource™ Triple-service rectangular floor box in black color, features hinged polycarbonate lid and trim flange for installation on carpet or tile. It accepts two duplex receptacles on one side and up to six communication devices on other side. It measures 8-Inch x 10-Inch x 2-1/2-Inch. It has four 1/2-Inch power knockouts and three 1/2-Inch communication concentric knockouts. Communication compartment cover plate facilitates usage of floor box in air handling spaces. It is perfect for floor installations. Floor box is UL listed.
  • Suitable for floor installation
  • Measures 10-Inch x 8-Inch
  • Comes in rectangle shape

Overview

Wiremold FloorSource™ Triple-service rectangular floor box in black color, features hinged polycarbonate lid and trim flange for installation on carpet or tile. It accepts two duplex receptacles on one side and up to six communication devices on other side. It measures 8-Inch x 10-Inch x 2-1/2-Inch. It has four 1/2-Inch power knockouts and three 1/2-Inch communication concentric knockouts. Communication compartment cover plate facilitates usage of floor box in air handling spaces. It is perfect for floor installations. Floor box is UL listed.

Specifications

Thread Size
No
Number of Knockouts
7.0000
Shape
Rectangular
Size
8 Inch x 10 Inch
Energy Star Flag
No
Sub Brand
FloorSource™
Country Of Origin
United States of America
Type
Triple Service, Shallow Raised
UNSPSC
39121307
RoHS Flag
Yes
Made In America
Yes
Brand Name
Wiremold
Knockouts
(4) 1/2 Inch Power, (3) 1/2 Inch Communication Concentric
Standards
UL Listed
UPC
78656414140
Manufacturer Name
Legrand
Manufacturer Part Number
SAF21/2-KC
Item Name
Floor Box With Carpet Lid And Flange
Color
Black
Configuration
(2) Duplex Receptacle, (6) Communication Device
Cubic Capacity
29
Depth
2.5
Finish
No
GTIN
00786564141402

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.