Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold RP4CTCBK Multi-Service Floor Box Cover Kit Ratchet-Pro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RP4CTCBK Multi-Service Floor Box Cover Kit Ratchet-Pro®

SKU: 401983
Wiremold Ratchet-Pro® Multiple service floor box cover kit contains two prewired 20-Amp duplex receptacles, flange/slide holder, adapter ring and divider. Kit also includes Wiremold CM series open system adapters, Ortronics series II and TracJack adapters. Kit is perfect for RPSFB, RFSFB-OG and RPNFB floor boxes.
  • For RPSFB, RFSFB-OG and RPNFB floor boxes
  • Two prewired 20-Amp duplex receptacle configuration
  • Comes in round shape

Overview

Wiremold Ratchet-Pro® Multiple service floor box cover kit contains two prewired 20-Amp duplex receptacles, flange/slide holder, adapter ring and divider. Kit also includes Wiremold CM series open system adapters, Ortronics series II and TracJack adapters. Kit is perfect for RPSFB, RFSFB-OG and RPNFB floor boxes.

Specifications

Item Name
Floor Box Cover Kit
Color
Black
Manufacturer Part Number
RP4CTCBK
Manufacturer Name
Legrand
UPC
78656408568
Standards
cULus Certified
Configuration
(2) Prewired 20 Amp Duplex Receptacle
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Sub Brand
Ratchet-Pro®
Shape
Round
For Use With
RPSFB, RFSFB-OG and RPNFB Floor Boxes
Finish
No
Type
Multi-Service
GTIN
00786564085683

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.