Tour  

Wiremold RFB6GFI Steel Internal GFI/Decorator Style Receptacle Bracket RFB6®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RFB6GFI Steel Internal GFI/Decorator Style Receptacle Bracket RFB6®

SKU: 118377
Wiremold RFB6® Internal GFI/decorator style receptacle bracket is suitable to use with RFB4E, RFB6 and RFB6E series multi-service steel recessed floor box. Bracket features steel construction. It accepts standard GFCI and decorator style receptacles, communication or audio/video devices. Receptacle bracket is UL listed.
  • Features steel construction
  • Suitable for RFB4E, RFB6 and RFB6E series multi-service steel recessed floor box
  • Accepts standard GFCI/decorator style receptacles

Overview

Wiremold RFB6® Internal GFI/decorator style receptacle bracket is suitable to use with RFB4E, RFB6 and RFB6E series multi-service steel recessed floor box. Bracket features steel construction. It accepts standard GFCI and decorator style receptacles, communication or audio/video devices. Receptacle bracket is UL listed.

Specifications

Sub Brand
RFB6®
Standards
UL Listed
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121320
GTIN
00786564059936
Manufacturer Name
Legrand
Material
Steel
Manufacturer Part Number
RFB6GFI
Shape
No
UPC
78656405993
Brand Name
Wiremold
Finish
No
Item Name
Internal GFI/Decorator Style Receptacle Bracket
Insulation Material
No
For Use With
RFB4E, RFB6 and RFB6E Series Multiservice Steel Recessed Floor Box
Degree of Protection
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.