Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold RFB6E Steel Multi-Service Above-Grade Six-Compartment Floor Box 14-5/8-Inch x 14-Inch x 3-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RFB6E Steel Multi-Service Above-Grade Six-Compartment Floor Box 14-5/8-Inch x 14-Inch x 3-1/4-Inch

SKU: 38871
Wiremold Above-grade 6-compartment floor box is suitable for use in either concrete or wood floors. Multi-service recessed floor box features steel construction. Rectangular floor box measures 14-5/8-Inch x 14-Inch x 3-1/4-Inch. It accommodates power, communication and/or audio/video device that minimizes the need for multiple boxes. This floor box has 3/4 - 1-1/4-Inch knockout. It comes with two duplex mounting plates. Floor box is UL listed.
  • Fully adjustable before and after the concrete pour
  • Allows for most conduit schemes even feed-through capability, which saves time and money during installation
  • Special fusion-bonded epoxy corrosion-resistant paint finish allows slab-on-grade use without the weight of cast iron material
  • Adapts to most power and communication needs while reduces overall life-cycle cost
  • Have independent wiring compartments that allow capacity for up to six duplex receptacles and/or communication services
  • Flexible with tunnel compartment

Overview

Wiremold Above-grade 6-compartment floor box is suitable for use in either concrete or wood floors. Multi-service recessed floor box features steel construction. Rectangular floor box measures 14-5/8-Inch x 14-Inch x 3-1/4-Inch. It accommodates power, communication and/or audio/video device that minimizes the need for multiple boxes. This floor box has 3/4 - 1-1/4-Inch knockout. It comes with two duplex mounting plates. Floor box is UL listed.

Specifications

Thread Size
No
Number of Knockouts
1.0000
Shape
Rectangular
Size
14-5/8 Inch x 14 Inch
Mounting
Recessed
Energy Star Flag
No
Country Of Origin
Mexico
Type
Multi-Service, Above-Grade
UNSPSC
39121307
RoHS Flag
Yes
Material
Steel
Brand Name
Wiremold
Knockouts
3/4 - 1-1/4 Inch
Standards
UL Listed
UPC
78677617149
Manufacturer Name
Legrand
Manufacturer Part Number
RFB6E
Item Name
Six-Compartment Floor Box
Depth
3.25
Finish
No
Includes
(2) Duplex Mounting Plates
GTIN
00786776171495

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.