Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold RFB2DP Internal Bracket

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RFB2DP Internal Bracket

SKU: 42250
Wiremold Internal bracket is suitable for using with RFB2 series floor boxes. It comes in standard 15-Amp and 20-Amp duplex receptacles configuration. Bracket is UL listed and RoHS compliant.
  • For RFB2 series floor boxes only
  • Standard 15- and 20-Amp duplex receptacles configuration
  • High-quality material construction

Overview

Wiremold Internal bracket is suitable for using with RFB2 series floor boxes. It comes in standard 15-Amp and 20-Amp duplex receptacles configuration. Bracket is UL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Made In America
Yes
Brand Name
Wiremold
Configuration
Standard 15 Amp and 20 Amp Duplex Receptacle
Finish
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Yes
GTIN
00786564093398
Standards
UL Listed, RoHS Compliant
For Use With
RFB2 Series Floor Boxes Only
Item Name
Internal Bracket
Shape
No
UNSPSC
39121307
Manufacturer Part Number
RFB2DP
Manufacturer Name
Legrand
UPC
78656409339
sku
42250
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.