Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold RFB2-OG Steel Multi-Service On-Grade Two-Compartment Floor Box 13-1/8-Inch x 6-1/2-Inch x 3-7/16-Inch 50.2-Cubic-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RFB2-OG Steel Multi-Service On-Grade Two-Compartment Floor Box 13-1/8-Inch x 6-1/2-Inch x 3-7/16-Inch 50.2-Cubic-Inch

SKU: 42247
Wiremold On-grade-2-compartment floor box is suitable for use in either concrete or wood floors. Multi-service recessed floor box features steel construction. Rectangular floor box measures 13-1/8-Inch x 6-1/2-Inch x 3-7/16-Inch. It has 50.2-Cubic-Inch capacity. It accommodates power, communication and/or audio/video device that minimizes the need for multiple boxes. This floor box has 3/4 - 1-1/4-Inch knockout. It comes with duplex receptacle mounting plate and communication mounting plate. Floor box is UL listed.
  • Fully adjustable before and after the concrete pour
  • Allows for most conduit schemes even feed-through capability, which saves time and money during installation
  • Special fusion-bonded epoxy corrosion-resistant paint finish allows slab-on-grade use without the weight of cast iron material
  • Adapts to most power and communication needs while reduces overall life-cycle cost
  • Flexible with tunnel compartment

Overview

Wiremold On-grade-2-compartment floor box is suitable for use in either concrete or wood floors. Multi-service recessed floor box features steel construction. Rectangular floor box measures 13-1/8-Inch x 6-1/2-Inch x 3-7/16-Inch. It has 50.2-Cubic-Inch capacity. It accommodates power, communication and/or audio/video device that minimizes the need for multiple boxes. This floor box has 3/4 - 1-1/4-Inch knockout. It comes with duplex receptacle mounting plate and communication mounting plate. Floor box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
Yes
Type
Multi-Service, On-Grade
Size
13-1/8 Inch x 6-1/2 Inch
Energy Star Flag
No
Country Of Origin
Mexico
Standards
UL Listed
GTIN
00786564093459
UNSPSC
39121307
Shape
Rectangular
Finish
No
Cubic Capacity
50.2
UPC
78656409345
Depth
3.4375
Manufacturer Name
Legrand
Brand Name
Wiremold
Includes
(1) Duplex Receptacle Mounting Plate, (1) Communication Mounting Plate (RFB22AB)
Item Name
Two-Compartment Floor Box
Knockouts
3/4 - 1-1/4 Inch
Manufacturer Part Number
RFB2-OG
Material
Steel
Mounting
Recessed
Number of Knockouts
1.0000

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.