Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold RFB-DR Steel Internal Duplex Bracket RFB4®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RFB-DR Steel Internal Duplex Bracket RFB4®

SKU: 41301
Wiremold RFB4® Internal duplex bracket is suitable to use with RFB4 series multi-service steel recessed floor box. Bracket features steel construction. It is suitable to use on tile, terrazzo, carpet or wood covered floors. It accepts standard 15-Amp and 20-Amp duplex receptacles. Internal duplex bracket is RoHS compliant and UL listed.
  • Ideal for use on tile, terrazzo, carpet or wood covered floors
  • Suitable for RFB4 series multi-service steel recessed floor box
  • Features steel construction

Overview

Wiremold RFB4® Internal duplex bracket is suitable to use with RFB4 series multi-service steel recessed floor box. Bracket features steel construction. It is suitable to use on tile, terrazzo, carpet or wood covered floors. It accepts standard 15-Amp and 20-Amp duplex receptacles. Internal duplex bracket is RoHS compliant and UL listed.

Specifications

Sub Brand
RFB4®
Shape
No
Degree of Protection
No
Material
Steel
Finish
No
For Use With
RFB4 Series Multi-Service Steel Recessed Floor Box
Item Name
Internal Duplex Bracket
Insulation Material
No
Manufacturer Name
Legrand
Standards
UL Listed, RoHS Compliant
UPC
78656427942
Brand Name
Wiremold
Manufacturer Part Number
RFB-DR
GTIN
00786564279426
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39121320

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.