Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold RC7ATCAL Flush Multi-Service Poke-Thru Device Aluminum RC7 Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold RC7ATCAL Flush Multi-Service Poke-Thru Device Aluminum RC7 Series

SKU: 39125
Wiremold RC7 Series Flush style poke-thru device in aluminum color, features corrosion-resistant painted finish. It measures 7-Inch Dia x 16-1/2-Inch. Integral design component prevents water, dirt and debris from entering power and communication compartments. This poke-thru device has capacity of 24.5-Cubic-Inch. This multi-service poke-thru device features 20-Amp duplex receptacle/isolated ground configuration. Datacom connectivity options provide seamless and aesthetically pleasing interface for voice, data, audio and video applications at the point of use. Poke-thru device is suitable for carpet floors/tile covers as well as in air handling spaces. Poke-thru device is UL listed, Fire-rated and meets ADA requirements.
  • The RC3 and RC4 Series provide for use of flush or recessed fiber optic devices as well as eliminates the cost of a second poke-thru to accommodate additional services
  • Provides flexibility with a single poke-thru unit
  • Power slide covers snap back into place when receptacle is not in use
  • Step-on-it installation, quick and easy installation without the need for additional fasteners or a second installer
  • Requires a 3-1/16-Inch (102 mm) diameter hole and 1/8-Inch floor covering thickness

Overview

Wiremold RC7 Series Flush style poke-thru device in aluminum color, features corrosion-resistant painted finish. It measures 7-Inch Dia x 16-1/2-Inch. Integral design component prevents water, dirt and debris from entering power and communication compartments. This poke-thru device has capacity of 24.5-Cubic-Inch. This multi-service poke-thru device features 20-Amp duplex receptacle/isolated ground configuration. Datacom connectivity options provide seamless and aesthetically pleasing interface for voice, data, audio and video applications at the point of use. Poke-thru device is suitable for carpet floors/tile covers as well as in air handling spaces. Poke-thru device is UL listed, Fire-rated and meets ADA requirements.

Specifications

Color
Aluminum
Shape
No
Sub Brand
RC7 Series
Type
Flush, Multi-Service
GTIN
00786564067382
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121328
UPC
78656406738
Manufacturer Name
Legrand
Manufacturer Part Number
RC7ATCAL
Brand Name
Wiremold
Configuration
20 Amp Duplex Receptacle/Isolated Ground
Cubic Capacity
24.5
Dimensions
7 Inch Dia x 16-1/2 Inch Height
Finish
Painted
Includes
Includes (2) Category 6 TechChoice Discrete Keystone Connectors, Ortronics TracJack Bezels
Item Name
Poke-Thru Device
Standards
UL (Canada and US) Listed, ADA Compliant, Fire-Rated

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.