Tour  

Wiremold OFRPT4 4-Inch Poke-Thru Transition Steel Black Powder Coated For Use With OFR Series Multiple-Channel Overfloor Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold OFRPT4 4-Inch Poke-Thru Transition Steel Black Powder Coated For Use With OFR Series Multiple-Channel Overfloor Raceway

SKU: 425072
Wiremold 4-Inch Poke-thru transition features steel construction with black powder coated finish for longer endurance. It measures 12-3/16-Inch x 7-1/16-Inch x 9-7/16-Inch. Transition is ideal for use with OFR series multiple channel overfloor raceway. It is suitable for bringing power, audio/video and data through abandoned poke-thru openings to open spaces. Poke-thru transition is cETLus certified and ADA compliant.
  • Replaces any 4-Inch poke-thru
  • Steel construction with black powder coated finish for longer endurance
  • Measures 12-3/16-Inch x 7-1/16-Inch x 9-7/16-Inch

Overview

Wiremold 4-Inch Poke-thru transition features steel construction with black powder coated finish for longer endurance. It measures 12-3/16-Inch x 7-1/16-Inch x 9-7/16-Inch. Transition is ideal for use with OFR series multiple channel overfloor raceway. It is suitable for bringing power, audio/video and data through abandoned poke-thru openings to open spaces. Poke-thru transition is cETLus certified and ADA compliant.

Specifications

Manufacturer Name
Legrand
Manufacturer Part Number
OFRPT4
UPC
78677618225
Standards
cETLus Certified, ADA Approved
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
Steel
Brand Name
Wiremold
Degree of Protection
No
Dimensions
12-3/16 Inch Length x 7-1/16 Inch Width x 9-7/16 Inch Height
Finish
Black Powder Coated
For Use With
OFR Series Multi-Channel Overfloor Raceway
Item Name
4 Inch Poke-Thru Transition
GTIN
00786776182255
Is PFA Discontinued
No
Leaf Node Search
Raceway Fittings
Category Level One Search
Conduit and Fittings
Category Level Two Search
Raceway & Wiring Ducts
Category Level Three Search
Raceway Fittings

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.