Wiremold OFR89-2400 Raceway Transition Steel Black Powder Coated For Use With OFR Series Multiple-Channel Overfloor Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold OFR89-2400 Raceway Transition Steel Black Powder Coated For Use With OFR Series Multiple-Channel Overfloor Raceway

SKU: 104853
Wiremold Raceway transition features steel construction with black powder coated finish for longer endurance. It measures 7-3/16-Inch x 4-Inch x 2-9/16-Inch. It is ideal for use with OFR series multiple channel overfloor raceway. Raceway transition is suitable for connecting vertical runs of 2400 and 2400D series raceway with OFR series raceway. It comes with removable divider than allows you to position to feed any raceway channel. Raceway transition is cETLus certified and ADA/RoHS compliant.
  • Suitable for use with OFR Series multiple-channel overfloor raceway
  • Steel construction with black powder coated finish for longer endurance
  • Measures 7-3/16-Inch x 4-Inch x 2-9/16-Inch

Overview

Wiremold Raceway transition features steel construction with black powder coated finish for longer endurance. It measures 7-3/16-Inch x 4-Inch x 2-9/16-Inch. It is ideal for use with OFR series multiple channel overfloor raceway. Raceway transition is suitable for connecting vertical runs of 2400 and 2400D series raceway with OFR series raceway. It comes with removable divider than allows you to position to feed any raceway channel. Raceway transition is cETLus certified and ADA/RoHS compliant.

Specifications

Manufacturer Name
Legrand
Manufacturer Part Number
OFR89-2400
UPC
78677617519
Standards
cETLus Certified, ADA Approved, RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
RoHS Flag
Yes
UNSPSC
39131709
Material
Steel
Brand Name
Wiremold
Degree of Protection
No
Dimensions
7-3/16 Inch Length x 4 Inch Width x 2-9/16 Inch Height
Finish
Black Powder Coated
For Use With
OFR Series Multi-Channel Overfloor Raceway
Item Name
Raceway Transition
GTIN
00786776175196

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.