Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold OFR6 Seam Clip Steel Black Powder Coated For Use With OFR Series Multiple-Channel Overfloor Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold OFR6 Seam Clip Steel Black Powder Coated For Use With OFR Series Multiple-Channel Overfloor Raceway

SKU: 122793
Wiremold Seam clip features steel construction with black powder coated finish for longer endurance. It measures 7-5/32-Inch x 1-1/2-Inch x 19/32-Inch. It is ideal for use with OFR series multiple channel overfloor raceway. Seam clip is cETLus certified and ADA/RoHS compliant.
  • Effectively covers seam where two sections of OFR series over floor raceway cover come together
  • Steel construction with black powder coated finish for longer endurance
  • Measures 7-5/32-Inch x 1-1/2-Inch x 19/32-Inch

Overview

Wiremold Seam clip features steel construction with black powder coated finish for longer endurance. It measures 7-5/32-Inch x 1-1/2-Inch x 19/32-Inch. It is ideal for use with OFR series multiple channel overfloor raceway. Seam clip is cETLus certified and ADA/RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Standards
cETLus Certified, ADA Approved, RoHS Compliant
Brand Name
Wiremold
Degree of Protection
No
UNSPSC
39131709
UPC
78677618012
sku
122793
Energy Star Flag
No
Finish
Black Powder Coated
For Use With
OFR Series Multi-Channel Overfloor Raceway
GTIN
00786776180121
Item Name
Seam Clip
Made In America
Yes
Dimensions
7-5/32 Inch Length x 1-1/2 Inch Width x 19/32 Inch Height
Manufacturer Name
Legrand
Manufacturer Part Number
OFR6
Country Of Origin
United States of America
Material
Steel
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.