Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold G4047RF Rectangular Opening and Modular Furniture 2-Gang Overlapping Cover Steel Gray For Use With 4000® Series Multiple Channel Raceway

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold G4047RF Rectangular Opening and Modular Furniture 2-Gang Overlapping Cover Steel Gray For Use With 4000® Series Multiple Channel Raceway

SKU: 39335
Wiremold 2-Gang Rectangular opening overlapping cover in gray color, features steel construction for longer endurance. It measures 4-3/4-Inch x 5-1/8-Inch. This cover is suitable for use with 4000® series multiple channel raceway. It accepts rectangular GFCI, surge & decorator style devices, modular furniture adapters and RJ45 jacks. Cover is UL/cULus listed, ADA/RoHS compliant and meets NEC/CEC standards.
  • Suitable for use with 4000® series multiple channel raceway
  • Features steel construction
  • Measures 4-3/4-Inch x 5-1/8-Inch

Overview

Wiremold 2-Gang Rectangular opening overlapping cover in gray color, features steel construction for longer endurance. It measures 4-3/4-Inch x 5-1/8-Inch. This cover is suitable for use with 4000® series multiple channel raceway. It accepts rectangular GFCI, surge & decorator style devices, modular furniture adapters and RJ45 jacks. Cover is UL/cULus listed, ADA/RoHS compliant and meets NEC/CEC standards.

Specifications

Packing Type
No
Manufacturer Part Number
G4047RF
Type
Rectangular Opening and Modular Furniture
Width
5.125
RoHS Flag
Yes
Manufacturer Name
Legrand
UPC
78677604116
Color
Gray
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
UL 5 Listed, cULus E41751 Guide RJPR Certified, Meets NEC Article 386 Compliant and Meets Section 12-1600 of CEC Certified, RoHS Compliant, ADA Compliant
GTIN
00786776041163
Brand Name
Wiremold
Degree of Protection
No
Finish
No
For Use With
4000 Series Multi-Channel Steel Surface Raceway
Item Name
2-Gang Overlapping Cover
Length
4.75
Material
Steel
UNSPSC
39131709
Is PFA Discontinued
No
Leaf Node Search
Raceway Boxes & Covers
Category Level One Search
Conduit and Fittings
Category Level Two Search
Raceway & Wiring Ducts
Category Level Three Search
Raceway Boxes & Covers

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.