Wiremold G4000C135 Gray Enamel Galvanized Steel Precut Raceway Cover 4-3/4-Inch x 13-1/2-Inch 4000® Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold G4000C135 Gray Enamel Galvanized Steel Precut Raceway Cover 4-3/4-Inch x 13-1/2-Inch 4000® Series

SKU: 108169
Wiremold 4000® Series Pre-cut raceway cover features galvanized steel construction and gray enamel finish. It measures 4-3/4-Inch x 13.5-Inch. Raceway cover provides ample space for large wiring requirements. It offers complete wiring solution and allows for interconnection between raceway systems. This raceway cover is suitable for overhead, open spaces and under raised floor applications. It accepts industry standard and proprietary devices. Raceway cover is UL listed, CSA/cULus certified and ADA compliant.
  • Suitable for mounting devices on various centers without cutting the covers and for use with 4046, 4047, 4048, 4007, 4049 Series device plates
  • Cutters offer labor savings for any size job while maintaining a factory clean as well as square end cut
  • Manufactured to specified job site lengths and ready-to-install
  • Mounts devices spaced 18-Inch (457 mm) on center using 4047 series device plates

Overview

Wiremold 4000® Series Pre-cut raceway cover features galvanized steel construction and gray enamel finish. It measures 4-3/4-Inch x 13.5-Inch. Raceway cover provides ample space for large wiring requirements. It offers complete wiring solution and allows for interconnection between raceway systems. This raceway cover is suitable for overhead, open spaces and under raised floor applications. It accepts industry standard and proprietary devices. Raceway cover is UL listed, CSA/cULus certified and ADA compliant.

Specifications

Packing Type
No
UNSPSC
39131709
Energy Star Flag
No
Width
4.75
RoHS Flag
Yes
Made In America
Yes
Sub Brand
4000® Series
Country Of Origin
United States of America
GTIN
00786776080797
UPC
78677608079
Manufacturer Name
Legrand
Manufacturer Part Number
G4000C135
Material
Galvanized Steel
Brand Name
Wiremold
Finish
Gray Enamel
Item Name
Precut Raceway Cover
Length
13.5
Standards
UL Listed, CSA Certified, cULus Certified, ADA Compliant

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.