Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold G20GB606 125-Volt 15-Amp 12 Outlet 2000 Series 2-Piece 3-Wire 1-Channel Multi-Outlet Strip Gray Plugmold®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold G20GB606 125-Volt 15-Amp 12 Outlet 2000 Series 2-Piece 3-Wire 1-Channel Multi-Outlet Strip Gray Plugmold®

SKU: 119190
Wiremold Plugmold® 1-Channel, 3-Wire, 2000 Series multi-outlet strip has voltage rating of 125-Volts and current rating of 15-Amps. This 2-Piece strip accommodates conductor of size 12-AWG THHN. Multi-outlet strip in gray color, features steel raceway and thermoplastic receptacle. Rugged construction renders outstanding strength for any dry location installation. Strip with 6-Inch center spacing, has 12 single receptacle outlets. It measures 6-ft x 1-9/32-Inch x 3/4-Inch. Multi-outlet strip is UL/cUL listed and RoHS compliant.
  • Provides a complete wiring solution
  • Wire devices into the raceway system or protect a Plugmold® strip with a surge or GFCI device
  • Ideal for short runs requiring additional outlets in electrically busy area
  • Single, alternating circuit and isolated ground receptacles
  • Eliminates multiple splicing while speeding up installation on long runs

Overview

Wiremold Plugmold® 1-Channel, 3-Wire, 2000 Series multi-outlet strip has voltage rating of 125-Volts and current rating of 15-Amps. This 2-Piece strip accommodates conductor of size 12-AWG THHN. Multi-outlet strip in gray color, features steel raceway and thermoplastic receptacle. Rugged construction renders outstanding strength for any dry location installation. Strip with 6-Inch center spacing, has 12 single receptacle outlets. It measures 6-ft x 1-9/32-Inch x 3/4-Inch. Multi-outlet strip is UL/cUL listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Insulation Material
No
Finish
No
Type
2000 Series, 2-Piece, 3-Wire, 1-Channel
Strip Length
6 ft
Sub Brand
Plugmold®
Phase
No
Voltage Rating
125 Volt
RoHS Flag
Yes
Outlet Type
Single Receptacle
NEMA Outlet/Inlet
NEMA 5-15R
Color
Gray
Standards
UL (Canada and US) Listed, cUL Certified, RoHS Compliant
GTIN
00786776091861
UNSPSC
39121031
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
sku
119190
Number of Outlets
12.0000
Number of Circuits
1.0000
UPC
78677609186
Manufacturer Part Number
G20GB606
Manufacturer Name
Legrand
Amperage Rating
15 Amp
Dimensions
1-9/32 Inch Width x 3/4 Inch Depth
Item Name
Multi-Outlet Strip
Construction
Steel Raceway, Thermoplastic Receptacle
Conductor Size
12 AWG THHN
Brand Name
Wiremold
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.