Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold FPCTCBK Die Cast Aluminum Flanged Cover Assembly 6-1/2-Inch x 7-3/4-Inch FloorPort™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold FPCTCBK Die Cast Aluminum Flanged Cover Assembly 6-1/2-Inch x 7-3/4-Inch FloorPort™

SKU: 42820
Wiremold FloorPort™ Flanged cover assembly in black color, is ideal for using with tile or carpet installation. This rectangular cover assembly features die-cast aluminum construction. It comes in cut-out top configuration. Cover assembly measures 6-1/2-Inch x 7-3/4-Inch. Cover assembly is cULus listed, RoHS compliant and meets Article 314.27 C, NEC standards.
  • Insert in lid allows for carpet or tile cut-outs to match finished floor
  • Features die-cast aluminum construction
  • Comes in rectangular shape

Overview

Wiremold FloorPort™ Flanged cover assembly in black color, is ideal for using with tile or carpet installation. This rectangular cover assembly features die-cast aluminum construction. It comes in cut-out top configuration. Cover assembly measures 6-1/2-Inch x 7-3/4-Inch. Cover assembly is cULus listed, RoHS compliant and meets Article 314.27 C, NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
Wiremold
Configuration
Cutout Top
Finish
No
Energy Star Flag
No
Country Of Origin
India
Material
Die Cast Aluminum
RoHS Flag
Yes
GTIN
00786776152074
Standards
cULus E2961 Certified, NEC Article 314.27(C) Compliant, RoHS Compliant
Color
Black
For Use With
Tile or Carpet Installation
Item Name
Flanged Cover Assembly
Sub Brand
FloorPort™
Size
6-1/2 Inch x 7-3/4 Inch
Shape
Rectangular
UNSPSC
39121307
Manufacturer Part Number
FPCTCBK
Manufacturer Name
Legrand
UPC
78677615207
sku
42820
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.