Tour  

Wiremold FIFP-B 1-Gang Multi-Service Device Faceplate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold FIFP-B 1-Gang Multi-Service Device Faceplate

SKU: 125719
Wiremold 1-Gang Multi-service device faceplate is suitable for use with RC91GHBTC and RC92GHBTC floor boxes. Device faceplate has blank, 2-Inch hole configuration.
  • Blank, 2-Inch hole configuration
  • 1-Gang device
  • For use with floor box

Overview

Wiremold 1-Gang Multi-service device faceplate is suitable for use with RC91GHBTC and RC92GHBTC floor boxes. Device faceplate has blank, 2-Inch hole configuration.

Specifications

Item Name
Device Faceplate
Manufacturer Part Number
FIFP-B
Manufacturer Name
Legrand
UPC
78656416000
Standards
Buy American Act Compliant
Configuration
Blank, 2 Inch Hole
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121328
Number of Gangs
1.0000
Shape
No
For Use With
Floor Box (RC91GHBTC and RC92GHBTC)
Finish
No
Type
Multi-Service
GTIN
00786564160007

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.