Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold EFB810-2 Floor Box Knockout Plate Evolution™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold EFB810-2 Floor Box Knockout Plate Evolution™

SKU: 621303
Wiremold Evolution™ Evolution Series 8-Gang floor box knockout plate features one 2-Inch trade size knockout. It is suitable for use with Evolution series EFB8 and EFB10 floor boxes. The floor box knockout plate is RoHS compliant.
  • Comes with 2-Inch trade size knockout
  • Has 8-Gang configuration
  • Knockout is an added accessory

Overview

Wiremold Evolution™ Evolution Series 8-Gang floor box knockout plate features one 2-Inch trade size knockout. It is suitable for use with Evolution series EFB8 and EFB10 floor boxes. The floor box knockout plate is RoHS compliant.

Specifications

Item Name
Floor Box Knockout Plate
Manufacturer Part Number
EFB810-2
Manufacturer Name
Legrand
UPC
78677617655
Standards
RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Sub Brand
Evolution™
Shape
Rectangular
For Use With
EFB8 and EFB10 Evolution™ Series Floor Boxes
Finish
No
GTIN
00786776176551

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.