Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold EFB6S-OG Steel 6-Gang On-Grade Floor Box 11-3/16-Inch x 15-1/8-Inch x 4-1/16-Inch 32-Cubic-Inch Evolution™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold EFB6S-OG Steel 6-Gang On-Grade Floor Box 11-3/16-Inch x 15-1/8-Inch x 4-1/16-Inch 32-Cubic-Inch Evolution™

SKU: 39812
Wiremold Evolution™ 6-Gang On-grade rectangular floor box has sturdy steel construction for added safety. It has 3/4 to 2-Inch knockouts. Outer compartment has 32-Cubic-Inch capacity and center compartment has 38.5-Cubic-Inch capacity. It measures 11-3/16-Inch x 15-1/8-Inch x 4-1/16-Inch. A fully finished interior of this floor box facilitates plugging and unplugging of devices. This fully adjustable floor box is compatible with Wiremold Walkerflex modular wiring system.

This rectangular floor box comes with protective/disposable cover, tunnel system for connecting two modules of compartments, two removable modules, two cable management guides, two leveling support legs for concrete applications. It supports installation in concrete floors, raised floors and wood floor applications. Floor box is RoHS compliant.
  • Suitable for installing in concrete floors
  • Features steel construction
  • Comes in rectangle shape

Overview

Wiremold Evolution™ 6-Gang On-grade rectangular floor box has sturdy steel construction for added safety. It has 3/4 to 2-Inch knockouts. Outer compartment has 32-Cubic-Inch capacity and center compartment has 38.5-Cubic-Inch capacity. It measures 11-3/16-Inch x 15-1/8-Inch x 4-1/16-Inch. A fully finished interior of this floor box facilitates plugging and unplugging of devices. This fully adjustable floor box is compatible with Wiremold Walkerflex modular wiring system.

This rectangular floor box comes with protective/disposable cover, tunnel system for connecting two modules of compartments, two removable modules, two cable management guides, two leveling support legs for concrete applications. It supports installation in concrete floors, raised floors and wood floor applications. Floor box is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
Yes
Type
6-Gang, On-Grade
Size
11-3/16 Inch x 15-1/8 Inch
Energy Star Flag
No
Country Of Origin
United States of America
Standards
RoHS Compliant
GTIN
00786776176469
UNSPSC
39121307
Made In America
Yes
Sub Brand
Evolution™
Shape
Rectangular
Finish
No
Cubic Capacity
32
UPC
78677617646
Depth
4.0625
Manufacturer Name
Legrand
Brand Name
Wiremold
Includes
Protective/Disposable Cover, Tunnel System for Connecting the (2) Modules of Compartments, (2) Removable Modules, (2) Cable Management Guides, (2) Leveling Support Legs for Concrete Applications and Trade Size Knockouts Ranging in Size From 3/4 - 2 Inch
Item Name
Floor Box
Knockouts
3/4 - 2 Inch
Manufacturer Part Number
EFB6S-OG
Material
Steel
Number of Knockouts
1.0000

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.