Wiremold EFB610CTCBK Powder Coated Die Cast Aluminum Cover With Carpet Insert 12-1/2-Inch x 16-3/8-Inch x 1/4-Inch Recessed Evolution™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold EFB610CTCBK Powder Coated Die Cast Aluminum Cover With Carpet Insert 12-1/2-Inch x 16-3/8-Inch x 1/4-Inch Recessed Evolution™

SKU: 105820
Wiremold Evolution™ Cover in black color, is suitable for using with Evolution™ series 6-, 8- and 10-Gang floor boxes. This rectangular cover with carpet insert, features powder-coated finish and die-cast aluminum construction. Surface mountable cover measures 12-1/2-Inch x 1/4-Inch x 16-3/8-Inch. Cover is UL listed and RoHS compliant.
  • Designed to be used on top of the floor covering
  • Features die-cast aluminum construction
  • Comes in rectangular shape

Overview

Wiremold Evolution™ Cover in black color, is suitable for using with Evolution™ series 6-, 8- and 10-Gang floor boxes. This rectangular cover with carpet insert, features powder-coated finish and die-cast aluminum construction. Surface mountable cover measures 12-1/2-Inch x 1/4-Inch x 16-3/8-Inch. Cover is UL listed and RoHS compliant.

Specifications

Finish
Powder Coated
Brand Name
Wiremold
Color
Black
Sub Brand
Evolution™
For Use With
Evolution™ Series 6, 8 and 10 Gang Floor Boxes (EFB6S, EFB8S and EFB10S)
Item Name
Cover With Carpet Insert
Material
Die Cast Aluminum
Mounting
Surface
Shape
Rectangular
Size
12-1/2 Inch x 1/4 Inch x 16-3/8 Inch
Standards
UL Listed, RoHS Compliant
GTIN
00786564077442
UNSPSC
39121307
RoHS Flag
Yes
Country Of Origin
India
Energy Star Flag
No
Manufacturer Part Number
EFB610CTCBK
Manufacturer Name
Legrand
UPC
78656407744

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.