Tour  

Wiremold EFB610BTNK Powder Coated Die Cast Aluminum Flush Floor Box Cover With Solid Lid 12-1/2-Inch Length x 16-3/8-Inch Width Evolution™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold EFB610BTNK Powder Coated Die Cast Aluminum Flush Floor Box Cover With Solid Lid 12-1/2-Inch Length x 16-3/8-Inch Width Evolution™

SKU: 124000
Wiremold Evolution™ Rectangular flush style floor box cover with solid lid, is ideal for use on evolution series 6-, 8- and 10-Gang floor boxes. This cover in nickel color, features die-cast aluminum construction. It measures 12-1/2-Inch x 16-3/8-Inch. Floor box cover is RoHS compliant.
  • Features die-cast aluminum construction
  • Comes in rectangular shape
  • Measures 12-1/2-Inch x 16-3/8-Inch

Overview

Wiremold Evolution™ Rectangular flush style floor box cover with solid lid, is ideal for use on evolution series 6-, 8- and 10-Gang floor boxes. This cover in nickel color, features die-cast aluminum construction. It measures 12-1/2-Inch x 16-3/8-Inch. Floor box cover is RoHS compliant.

Specifications

Item Name
Floor Box Cover With Solid Lid
Color
Nickel
Manufacturer Part Number
EFB610BTNK
Manufacturer Name
Legrand
UPC
78656407757
Standards
RoHS Compliant
Energy Star Flag
No
Country Of Origin
India
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Material
Die Cast Aluminum
Sub Brand
Evolution™
Shape
Rectangular
Size
12-1/2 Inch x 16-3/8 Inch
Finish
Powder Coated
Type
Flush
GTIN
00786564077572

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.