Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold EFB610BTCNK Powder Coated Die Cast Aluminum Cover With Solid Lid 12-1/2-Inch x 16-3/8-Inch x 1/4-Inch Recessed Evolution™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold EFB610BTCNK Powder Coated Die Cast Aluminum Cover With Solid Lid 12-1/2-Inch x 16-3/8-Inch x 1/4-Inch Recessed Evolution™

SKU: 106363
Wiremold Evolution™ Cover in nickel color, is suitable for using with Evolution™ series 6-, 8- and 10-Gang floor boxes. This rectangular cover with screw lid, features die-cast aluminum construction and powder-coated finish. Surface mountable cover with solid lid, measures 12-1/2-Inch x 1/4-Inch x 16-3/8-Inch. Cover is UL listed and RoHS compliant.
  • Designed to be used on top of the floor covering
  • Features die-cast aluminum construction
  • Comes in rectangular shape

Overview

Wiremold Evolution™ Cover in nickel color, is suitable for using with Evolution™ series 6-, 8- and 10-Gang floor boxes. This rectangular cover with screw lid, features die-cast aluminum construction and powder-coated finish. Surface mountable cover with solid lid, measures 12-1/2-Inch x 1/4-Inch x 16-3/8-Inch. Cover is UL listed and RoHS compliant.

Specifications

Item Name
Cover With Solid Lid
Color
Nickel
Manufacturer Part Number
EFB610BTCNK
Manufacturer Name
Legrand
UPC
78656407752
Standards
UL Listed, RoHS Compliant
Energy Star Flag
No
Country Of Origin
India
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Material
Die Cast Aluminum
Sub Brand
Evolution™
Mounting
Surface
Shape
Rectangular
Size
12-1/2 Inch x 1/4 Inch x 16-3/8 Inch
For Use With
Evolution™ Series 6, 8 and 10 Gang Floor Boxes (EFB6S, EFB8S and EFB10S)
Finish
Powder Coated
GTIN
00786564077527

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.