Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold DTB-2-4TKO Steel Communication Bracket 9/16-Inch x 3/4-Inch RFB4®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold DTB-2-4TKO Steel Communication Bracket 9/16-Inch x 3/4-Inch RFB4®

SKU: 42598
Wiremold RFB4® Rectangle communication bracket is suitable to use with RFB4 and RFB4-4DB series multi-service steel recessed floor box. Bracket features steel construction. It measures 9/16-Inch x 3/4-Inch. Bracket has four RJ keystone opening knockouts. Communication bracket is UL listed.
  • Knockouts Size: (4) RJ Keystone Opening
  • Use as blank plate or for up to four RJ openings
  • Measures 12-Inch x 4.38-Inch x 118.312-Inch
  • Comes in rectangle shape

Overview

Wiremold RFB4® Rectangle communication bracket is suitable to use with RFB4 and RFB4-4DB series multi-service steel recessed floor box. Bracket features steel construction. It measures 9/16-Inch x 3/4-Inch. Bracket has four RJ keystone opening knockouts. Communication bracket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Material
Steel
Knockouts
(4) RJ Keystone Opening
RoHS Flag
Yes
Item Name
Communication Bracket
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39121320
GTIN
00786564065081
Insulation Material
No
Sub Brand
RFB4®
Size
9/16 Inch x 3/4 Inch
Shape
Rectangular
Standards
UL Listed
sku
42598
Degree of Protection
No
Brand Name
Wiremold
Finish
No
For Use With
RFB4 and RFB4-4DB Series Multi-Service Steel Recessed Floor Box
Manufacturer Part Number
DTB-2-4TKO
Manufacturer Name
Legrand
UPC
78656406508
Number of Knockouts
4.0000
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.