Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold DGT-B 2-Gang Metallic Floor Box Blank Plate

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold DGT-B 2-Gang Metallic Floor Box Blank Plate

SKU: 49613
Wiremold 2-Gang metallic floor box blank plate in aluminum finish, is in-floor mountable. The rectangular plate suitable for use with AF1/AF3 series raised floor boxes. Floor box blank plate is RoHS compliant.
  • Features aluminum finish
  • Supports in-floor mounting
  • Compatible with AF1/AF3 series raised floor boxes

Overview

Wiremold 2-Gang metallic floor box blank plate in aluminum finish, is in-floor mountable. The rectangular plate suitable for use with AF1/AF3 series raised floor boxes. Floor box blank plate is RoHS compliant.

Specifications

Item Name
Floor Box Blank Plate
Color
Aluminum
Manufacturer Part Number
DGT-B
Manufacturer Name
Legrand
UPC
78656451946
Standards
RoHS Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Brand Name
Wiremold
RoHS Flag
Yes
UNSPSC
39121307
Mounting
In-Floor
Number of Gangs
2.0000
Shape
Rectangular
For Use With
AF1/AF3 Series Raised Floor Boxes
Finish
No
Type
Metallic
GTIN
00786564519461

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.