Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold CRFB4 Die Cast Aluminum Round Multi-Service Housing 8-1/4-Inch x 6-5/8-Inch 97.3-Cubic-Inch CRFB Series™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold CRFB4 Die Cast Aluminum Round Multi-Service Housing 8-1/4-Inch x 6-5/8-Inch 97.3-Cubic-Inch CRFB Series™

SKU: 42315
Wiremold CRFB Series™ Multi service round housing is suitable to use with CRFB series floor box. Housing features die-cast aluminum construction. It measures 8-1/4-Inch x 6-5/8-Inch. This housing has 14 knockouts and capacity of 97.3-Cubic-Inch. It includes three duplex receptacle plates, one center communication plate and 3-Cable pass through grommets. Multi service housing is RoHS compliant.
  • Knockouts Size: (3) 3/4-Inch + 1-Inch and (1) 2-Inch Bottom Concentric, (3) 3/4-Inch + 1-1/2-Inch End, (1) 1-1/4-Inch Side
  • Raised/wood floor installation
  • Contains three duplex receptacle plates, one center communication plate and three cable pass through grommets
  • Comes in round shape

Overview

Wiremold CRFB Series™ Multi service round housing is suitable to use with CRFB series floor box. Housing features die-cast aluminum construction. It measures 8-1/4-Inch x 6-5/8-Inch. This housing has 14 knockouts and capacity of 97.3-Cubic-Inch. It includes three duplex receptacle plates, one center communication plate and 3-Cable pass through grommets. Multi service housing is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Round
Sub Brand
CRFB Series™
Standards
RoHS Compliant
GTIN
00786564076834
UNSPSC
39121320
Size
8-1/4 Inch
Brand Name
Wiremold
Cubic Capacity
97.3
Degree of Protection
No
Depth
6.625
Finish
No
For Use With
CRFB Series Floor Boxes
Shape
Round
Includes
(3) Duplex Receptacle Plates, (1) Center Communication Plate, (3) Cable Pass Through Grommets
Insulation Material
No
Item Name
Multi-Service Housing
Knockouts
(3) 3/4 Inch and 1 Inch and (1) 2 Inch Bottom Concentric, (3) 3/4 Inch and 1-1/2 Inch End, (1) 1-1/4 Inch Side
Material
Die Cast Aluminum
Made In America
Yes
Number of Knockouts
14.0000
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
CRFB4
Manufacturer Name
Legrand
UPC
78656407683

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.