Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold BK20GB506TR 125-Volt 15-Amp 9 Outlet 2000 Series Tamper-Resistant 2-Piece 1-Channel Multi-Outlet System Black Plugmold®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold BK20GB506TR 125-Volt 15-Amp 9 Outlet 2000 Series Tamper-Resistant 2-Piece 1-Channel Multi-Outlet System Black Plugmold®

SKU: 42852
Wiremold Plugmold® 1-Channel, 2000 Series multi-outlet system has voltage rating of 125-Volts and current rating of 15-Amps. This 2-Piece system accommodates conductor of size 12-AWG THHN. Multi-outlet system in black color, features steel raceway and thermoplastic receptacle. Built-in shutter system aids to avoid the insertion of unwanted objects including hairpins, keys and nails while rendering additional protection for occupants including small children.

Multi-outlet system with 6-Inch center spacing, has nine single receptacle outlets. It measures 5-ft x 1-9/32-Inch x 3/4-Inch. Multiple power feed options offers clean, attractive installations with concealed power sources. System is surface mountable. It is well suitable for residential applications and offers immense protection against burns as well other injuries. Multi-outlet system is cULus listed, RoHS compliant and meets NEC standards.
  • 15-Amp Proprietary simplex decorator receptacle
  • Steel or aluminum construction offers superior strength for residential applications while providing years of protection and convenience
  • Eliminates the need to break through walls
  • Each unit supplied with one coupling and two blank end fittings
  • 0.04-Inch Housing

Overview

Wiremold Plugmold® 1-Channel, 2000 Series multi-outlet system has voltage rating of 125-Volts and current rating of 15-Amps. This 2-Piece system accommodates conductor of size 12-AWG THHN. Multi-outlet system in black color, features steel raceway and thermoplastic receptacle. Built-in shutter system aids to avoid the insertion of unwanted objects including hairpins, keys and nails while rendering additional protection for occupants including small children.

Multi-outlet system with 6-Inch center spacing, has nine single receptacle outlets. It measures 5-ft x 1-9/32-Inch x 3/4-Inch. Multiple power feed options offers clean, attractive installations with concealed power sources. System is surface mountable. It is well suitable for residential applications and offers immense protection against burns as well other injuries. Multi-outlet system is cULus listed, RoHS compliant and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Insulation Material
No
Finish
No
Type
2000 Series, Tamper-Resistant, 2-Piece, 1-Channel
Strip Length
5 ft
Sub Brand
Plugmold®
Phase
No
Voltage Rating
125 Volt
RoHS Flag
Yes
Outlet Type
Single Receptacle
NEMA Outlet/Inlet
NEMA 5-15R
Color
Black
Standards
cULus Certified, RoHS Compliant, 2014 NEC 406 Compliant
GTIN
00786776174854
UNSPSC
39121031
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
sku
42852
Number of Outlets
9.0000
Number of Circuits
1.0000
UPC
78677617485
Manufacturer Part Number
BK20GB506TR
Manufacturer Name
Legrand
Amperage Rating
15 Amp
Dimensions
1-9/32 Inch Width x 3/4 Inch Depth
Mounting
Surface
Item Name
Multi-Outlet System
Construction
Steel Raceway, Thermoplastic Receptacle
Conductor Size
12 AWG THHN
Brand Name
Wiremold
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.