Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold AV3ATCAL Cast Aluminum/Brass Audio/Video Flush Poke-Thru Device Aluminum AV Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold AV3ATCAL Cast Aluminum/Brass Audio/Video Flush Poke-Thru Device Aluminum AV Series

SKU: 125745
Wiremold AV Series Poke-thru device in aluminum color, is suitable for use on tile or carpet floor. This audio/video flush style device features cast aluminum/brass construction. It measures 8-1/4-Inch Dia x 17-Inch. It has one 20-Amp duplex receptacle/isolated ground configuration. This device features individual slide covers and datacom connectivity options to provide a seamless interface for voice, data, audio and video applications. Device is UL listed.
  • Step-on-it installation, quick and easy installation without the need for additional fasteners or a second installer
  • Ideal for air handling spaces
  • Includes one Extron bezel to accept Extron MAAP mini architectural adapter plates
  • Includes Ortronics TracJack and Series II mounting bezels
  • Contains Wiremold open system bezels and inserts
  • Assembled with scrub water gasket

Overview

Wiremold AV Series Poke-thru device in aluminum color, is suitable for use on tile or carpet floor. This audio/video flush style device features cast aluminum/brass construction. It measures 8-1/4-Inch Dia x 17-Inch. It has one 20-Amp duplex receptacle/isolated ground configuration. This device features individual slide covers and datacom connectivity options to provide a seamless interface for voice, data, audio and video applications. Device is UL listed.

Specifications

UPC
78656401562
Shape
No
Sub Brand
AV Series
Type
Audio/Video Flush
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121328
GTIN
00786564015628
Configuration
(1) 20 Ampere Duplex Receptacle/Isolated Ground, AVIP/Extron Electronics MAAP Mini Architecture
Standards
UL (Canada and US) Listed, ADA Compliant, Fire-Rated
Manufacturer Name
Legrand
Color
Aluminum
Manufacturer Part Number
AV3ATCAL
Brand Name
Wiremold
Material
Cast Aluminum/Brass
Dimensions
8-1/4 Inch Dia x 17 Inch Height
Finish
No
Includes
(1) Extron Bezel to Accept Extron MAAP Mini Architectural Adapter Plates, Ortronics TracJack and Series II Mounting Bezels
Item Name
Poke-Thru Device
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.