Wiremold AV3000BK AVIP Series Audio/Video Device Plate Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold AV3000BK AVIP Series Audio/Video Device Plate Black

SKU: 472059
Wiremold AVIP Series Audio/video device plate is ideal for video applications. Screw mountable device plate in black color, has a dimension of 0.7-Inch x 10-Inch x 2.2-Inch. Device plate with female-to-female terminal connection, has HDMI cable for improved functionality. It helps to keep connected in meeting rooms, training rooms, collaboration spaces and work areas.
  • Screw-down design assures secure connection, which avoids accidental disconnection and easy pull-out while in use
  • Works in all Wiremold A/V compatible pathways
  • Aids to stay connected in meeting/training rooms, collaboration spaces or work areas
  • Perfect for video applications

Overview

Wiremold AVIP Series Audio/video device plate is ideal for video applications. Screw mountable device plate in black color, has a dimension of 0.7-Inch x 10-Inch x 2.2-Inch. Device plate with female-to-female terminal connection, has HDMI cable for improved functionality. It helps to keep connected in meeting rooms, training rooms, collaboration spaces and work areas.

Specifications

Item Name
Audio/Video Device Plate
Brand Name
Wiremold
Manufacturer Part Number
AV3000BK
Manufacturer Name
Legrand
UPC
78677617766
Energy Star Flag
No
Jack Type
No
Country Of Origin
Mexico
RoHS Flag
Yes
Cable Type
HDMI
UNSPSC
39121724
GTIN
00786776177664
Color
Black
Position/Conductor
No
Mounting
Screw
Size
0.7 Inch Width x 10 Inch Depth x 2.2 Inch Height
Termination Type
Female to Female
Type
AVIP Series
Insulation Material
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.