Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Wiremold AMDTP-415 125-Volt 20-Amp AMDTP Series 2-Pole Compartment Factory Wired Telephone Power Pole 15-ft 5-Inch x 2-1/4-Inch x 2-5/16-Inch Tele-Power®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Wiremold AMDTP-415 125-Volt 20-Amp AMDTP Series 2-Pole Compartment Factory Wired Telephone Power Pole 15-ft 5-Inch x 2-1/4-Inch x 2-5/16-Inch Tele-Power®

SKU: 125629
Wiremold Tele-Power® AMDTP Series Telephone power pole features aluminum construction with satin anodized finish. It measures 15-ft 5-Inch x 2-1/4-Inch x 2-5/16-Inch. This pole has voltage rating of 125-Volts and current rating of 20-Amps. It has 2-duplex receptacle configuration. This pole helps you in bringing power, data and A/V services into open space environments. It supports quick reconfiguration or relocation as workspace uses and service needs change. Dual-channel pole allows a single drop point for access to multiple services.

This 2-compartment pole accepts industry standard and proprietary devices providing a seamless and aesthetically pleasing interface for voice, data, audio as well as video applications. It comes with feed fittings, ceiling trim plates, T-bar mounting hardware and carpet/floor grippers. This pole with entrance end plate, has all necessary things for a complete and stationary installation to meet a variety of installation scenarios. This 8-Inch removable cover at the top front of the pole facilitates power wiring connections. Pole is UL listed.
  • Allowing services to be routed to the center of an open space rather than by building a wall increases the use of natural daylight and reduces energy consumption
  • A/V Compatibility
  • Snap together 5-ft sections to create a pole or extend the length of your existing 25TP series pole
  • Factory wired with Federal Specifications general grade-20-Amp 125-Volt duplex style receptacles
  • An opening for communications and a 1/2-Inch (12.7 mm) hole for power is offered at top

Overview

Wiremold Tele-Power® AMDTP Series Telephone power pole features aluminum construction with satin anodized finish. It measures 15-ft 5-Inch x 2-1/4-Inch x 2-5/16-Inch. This pole has voltage rating of 125-Volts and current rating of 20-Amps. It has 2-duplex receptacle configuration. This pole helps you in bringing power, data and A/V services into open space environments. It supports quick reconfiguration or relocation as workspace uses and service needs change. Dual-channel pole allows a single drop point for access to multiple services.

This 2-compartment pole accepts industry standard and proprietary devices providing a seamless and aesthetically pleasing interface for voice, data, audio as well as video applications. It comes with feed fittings, ceiling trim plates, T-bar mounting hardware and carpet/floor grippers. This pole with entrance end plate, has all necessary things for a complete and stationary installation to meet a variety of installation scenarios. This 8-Inch removable cover at the top front of the pole facilitates power wiring connections. Pole is UL listed.

Specifications

NEMA Configuration
No
Grounding
No
Sub Brand
Tele-Power®
Type
AMDTP Series, 2-Pole Compartment, Factory Wired
Energy Star Flag
No
UNSPSC
39131713
RoHS Flag
Yes
Width
2.25
Made In America
Yes
Country Of Origin
United States of America
Voltage Rating
125 Volt
Manufacturer Name
Legrand
UPC
78677608840
GTIN
00786776088403
Manufacturer Part Number
AMDTP-415
Material
Aluminum
Amperage Rating
20 Amp
Brand Name
Wiremold
Configuration
(2) Duplex Receptacle
Finish
Satin Anodized
Height
2.3125
Item Name
Telephone Power Pole
Length
185
Standards
UL (Canada and US) Listed

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.